Shop PANDUIT

Heat Shrink Label, 3:1 I.D. Shrink Ratio, White, 1.65 in

  • Mfr # H200X165H1T-2
  • Zoro # G2754598

product price: 
$
547.99
/ea
Free Shipping & Returns

Key Features

Shrink Ratio
3:1
Material
Polyolefin
Color
White
Length
1.65 in
Use with Wire Size
4 AWG to 500 MCM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H200X165H1T-2
Zoro #
G2754598
UPC #
7498308919
Country of Origin
United States

Dimensions

Length
1.65 in
Use with Wire Size
4 AWG to 500 MCM
Width
2 in
Height
1.65 in
Overall Height (In.)
1.65
Minimum Cable Diameter (In.)
0.33
Overall Height (mm)
41.9
Overall Width (In.)
2
Overall Width (mm)
50.8
Label Height
1 21/32"
Label Width
2"
Label Diameter
3/4"
Use With Wire Size
4 to 500 MCM

Details

Item
Heat Shrink Label
Shrink Ratio
3:1
Material
Polyolefin
Color
White
Temp. Range
-67 Degrees to 275 Degrees F
Min. Shrink Temp.
194 Degrees F
Features
Double Sided
Shrink Tubing I.D. Before Shrinking
1 in
Number of Labels
250
Resistance Properties
Military Grade
Flammability Rating
VW-1
Label Property
Flammability, Fluid Resistance, Harsh Environments, Military Grade
Number of Labels per Row
1
Label Application
Cable & Wire Marking
Number of Sides
1
Number of Labels per Roll
250
Print Technology
Thermal Transfer
Printable
Yes
Product Class
Signs, Labels & Identification

Description

ThermTrans, 2-Sided Heat-Shrink Tubing, Mil Grade Polyolefin, 2.00" W x 1.65" H, 1" (25.4 mm) Dia., White, 250 pieces

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.