This item is Discontinued.

Panduit Heat Shrink Label, 3:1 I.D. Shrink Ratio, Yellow, 1/4 in H100X025H2T-2

This item is Discontinued.

Panduit

Heat Shrink Label, 3:1 I.D. Shrink Ratio, Yellow, 1/4 in (Discontinued)

Mfr # H100X025H2T-2
Zoro # G2801385
UPC # 7498308847
Country of Origin United States
Category Shrink Tubing
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H100X025H2T-2
Zoro #
G2801385
UPC #
7498308847
Country of Origin
United States

Dimensions

Length
1/4 in
Use with Wire Size
18 AWG
Width
1 in
Height
0.25 in
Overall Width (mm)
25.4
Minimum Cable Diameter (In.)
0.04
Overall Width (In.)
1
Overall Height (In.)
0.25
Overall Height (mm)
6.4
Label Diameter
1/8"
Label Width
1"
Label Length
1/4"
Label Height
1/4"
Use With Wire Size
18 AWG

Details

Item
Heat Shrink Label
Shrink Ratio
3:1
Material
Polyolefin
Color
Yellow
Temp. Range
-67° to 275°F
Min. Shrink Temp.
194°F
Shrink Tubing I.D. Before Shrinking
0.13 in
Features
Double Sided
Flammability Rating
VW-1
Number of Sides
2
Label Application
Cable & Wire Marking
Number of Labels per Row
2
Number of Labels
1
Resistance Properties
Military Grade
Label Property
Flammability, Fluid Resistance, Harsh Environments, Military Grade
Print Technology
Thermal Transfer
Number of Labels per Roll
100
Product Class
Signs, Labels & Identification

Description

ThermTrans, 2-Sided Heatshrink Tubing, Mil Grade Polyolefin, 1.00" W x .25" H, Yellow, .13" (3.1 mm) Dia., 1000 pieces

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.