This item is Discontinued.

Panduit Heat Shrink Label, 3:1 I.D. Shrink Ratio, White, 0.34 in H100X034H1T-2

This item is Discontinued.

Panduit

Heat Shrink Label, 3:1 I.D. Shrink Ratio, White, 0.34 in (Discontinued)

Mfr # H100X034H1T-2
Zoro # G2774697
UPC # 7498308851
Country of Origin United States
Category Shrink Tubing
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H100X034H1T-2
Zoro #
G2774697
UPC #
7498308851
Country of Origin
United States

Dimensions

Length
0.34 in
Use with Wire Size
18 to 12 AWG
Width
1 in
Height
0.34 in
Minimum Cable Diameter (In.)
0.06
Overall Height (mm)
8.6
Overall Width (mm)
25.4
Overall Width (In.)
1
Overall Height (In.)
0.34
Label Diameter
3/16"
Label Height
11/32"
Label Width
1"
Label Length
21/64"
Use With Wire Size
18 to 12 AWG

Details

Item
Heat Shrink Label
Shrink Ratio
3:1
Material
Polyolefin
Color
White
Temp. Range
-67° to 275°F
Min. Shrink Temp.
194°F
Features
Double Sided
Shrink Tubing I.D. Before Shrinking
0.19 in
Label Application
Cable & Wire Marking
Label Property
Flammability, Fluid Resistance, Harsh Environments, Military Grade
Number of Labels
1
Number of Labels per Row
2
Number of Sides
1
Flammability Rating
VW-1
Resistance Properties
Military Grade
Print Technology
Thermal Transfer
Number of Labels per Roll
100
Product Class
Signs, Labels & Identification

Description

ThermTrans, 2-Sided Heatshrink Tubing, Mil Grade Polyolefin, 1.00" W x .34" H, .19" (4.7 mm) Dia., White, 1000 pieces

Ratings & reviews