Heat Shrink Label, 3:1 I.D. Shrink Ratio, 0.38 in I.D. Before Shrinking, Yellow, 0.64 in, 500 PK

  • Mfr # H200X064H2T-2
  • Zoro # G2776176
product price: 
$
741.99
/ea
Free Shipping & Returns

Key Features

Shrink Ratio
3:1
Material
Polyolefin
Color
Yellow
Length
0.64 in
Use with Wire Size
12 to 6 AWG
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H200X064H2T-2
Zoro #
G2776176
UPC #
7498308865
Country of Origin
United States

Dimensions

Length
0.64 in
Use with Wire Size
12 to 6 AWG
Width
2 in
Height
0.64 in
Overall Height (In.)
0.64
Overall Width (mm)
50.8
Overall Height (mm)
16.3
Minimum Cable Diameter (In.)
0.13
Overall Width (In.)
2
Label Diameter
3/8"
Label Height
41/64"
Label Length
41/64"
Label Width
2"
Use With Wire Size
45266

Details

Item
Heat Shrink Label
Shrink Ratio
3:1
Material
Polyolefin
Color
Yellow
Temp. Range
-67 Degrees to 275 Degrees F
Min. Shrink Temp.
194 Degrees F
Features
Double Sided
Shrink Tubing I.D. Before Shrinking
0.38 in
Number of Sides
2
Flammability Rating
VW-1
Label Property
Flammability, Fluid Resistance, Harsh Environments, Military Grade
Resistance Properties
Military Grade
Number of Labels per Row
1
Label Application
Cable & Wire Marking
Number of Labels
500
Printer Type
Thermal Transfer
Number of Labels per Roll
500
Printable
Yes
Product Class
Signs, Labels & Identification

Description

ThermTrans, 2-Sided Heatshrink Tubing, Mil Grade Polyolefin, 2.00" W x .64" H, .38" (9.7 mm) Dia., Yellow, 500 pieces

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.