Heat Shrink Label, 3:1 I.D. Shrink Ratio, White, 1/2 in I.D. Before Shrinking, 0.84 in, 500 PK

  • Mfr # H200X084H1T-2
  • Zoro # G2784515
product price: 
$
753.99
/ea
Free Shipping & Returns

Key Features

Shrink Ratio
3:1
Material
Polyolefin
Color
White
Length
0.84 in
Use with Wire Size
8 to 1 AWG
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H200X084H1T-2
Zoro #
G2784515
UPC #
7498308866
Country of Origin
United States

Dimensions

Length
0.84 in
Use with Wire Size
8 to 1 AWG
Width
2 in
Height
0.84 in
Minimum Cable Diameter (In.)
0.17
Overall Height (In.)
0.84
Overall Width (mm)
50.8
Overall Height (mm)
21.3
Overall Width (In.)
2
Label Width
2"
Label Height
27/32"
Label Diameter
1/2"
Use With Wire Size
45139

Details

Item
Heat Shrink Label
Shrink Ratio
3:1
Material
Polyolefin
Color
White
Temp. Range
-67 Degrees to 275 Degrees F
Min. Shrink Temp.
194 Degrees F
Features
Double Sided
Shrink Tubing I.D. Before Shrinking
1/2 in
Number of Labels per Row
1
Resistance Properties
Military Grade
Label Application
Cable & Wire Marking
Number of Sides
2
Number of Labels
500
Label Property
Flammability, Fluid Resistance, Harsh Environments, Military Grade
Flammability Rating
VW-1
Number of Labels per Roll
500
Printable
Yes
Print Technology
Thermal Transfer
Product Class
Signs, Labels & Identification

Description

ThermTrans, 2-Sided Heatshrink Tubing, Mil Grade Polyolefin, 2.00" W x .84" H, .5" (12.7 mm) Dia., White, 500 pieces

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews