This item is Discontinued.

This item is Discontinued.
ThermTrans, Continuous Tape, Vinyl, 2.00 (Discontinued)
Mfr #
T200X000VR1Y
Zoro #
G2757276
UPC # 7498357355
Country of Origin United States
Category Wire Markers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T200X000VR1Y
- Zoro #
- G2757276
- UPC #
- 7498357355
- Country of Origin
- United States
Dimensions
- Overall Length (ft.)
- 100 ft
- Overall Width (In.)
- 2in
Details
- Item
- Continuous Tape Label
- Color
- Brown
- Material
- Vinyl
- Maximum Operating Temperature (°F)
- 176°F
- Minimum Operating Temperature (°F)
- -58°F
- Printer Type
- Thermal Transfer
Description
ThermTrans, Continuous Tape, Vinyl, 2.00" W x 100' L, Brown, 1 inch core