This item is Discontinued.

This item is Discontinued.
Heat Shrink Label, 3:1 I.D. Shrink Ratio, Yellow, 0.34 in, 2000 PK (Discontinued)
Mfr #
H050X034H2T
Zoro #
G2783526
UPC # 7498351852
Country of Origin United States
Category Shrink Tubing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H050X034H2T
- Zoro #
- G2783526
- UPC #
- 7498351852
- Country of Origin
- United States
- Item
- Heat Shrink Label
- Shrink Ratio
- 3:1
- Material
- Polyolefin
- Color
- Yellow
- Temp. Range
- -67° to 275°F
- Min. Shrink Temp.
- 194°F
- Shrink Tubing I.D. Before Shrinking
- 0.19 in
- Flammability Rating
- VW-1
- Resistance Properties
- Military Grade
- Label Application
- Cable & Wire Marking
- Number of Labels
- 2
- Number of Labels per Row
- 4
- Number of Sides
- 1
- Label Property
- Flammability, Fluid Resistance, Harsh Environments, Military Grade
- Number of Labels per Roll
- 2000
- Print Technology
- Thermal Transfer
- Product Class
- Signs, Labels & Identification
Description
ThermTrans, Heatshrink Tubing, Mil Grade Polyolefin, .50" W x .34" H, Yellow, 2000 pieces
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.