Shop PANDUIT

Heat Shrink Label, 3:1 I.D. Shrink Ratio, White, 0.84 in, 2000 PK

  • Mfr # H050X084H1T
  • Zoro # G2764924

product price: 
$
860.99
/ea
Free Shipping & Returns

Key Features

Shrink Ratio
3:1
Material
Polyolefin
Color
White
Length
0.84 in
Use with Wire Size
8 to 1 AWG
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H050X084H1T
Zoro #
G2764924
UPC #
7498303997
Country of Origin
United States

Dimensions

Length
0.84 in
Use with Wire Size
8 to 1 AWG
Width
0.5 in
Height
0.84 in
Overall Width (mm)
12.7
Overall Width (In.)
0.5
Overall Height (mm)
21.3
Minimum Cable Diameter (In.)
0.17
Overall Height (In.)
0.84
Label Diameter
1/2"
Label Width
1/2"
Label Height
27/32"
Use With Wire Size
45139

Details

Item
Heat Shrink Label
Shrink Ratio
3:1
Material
Polyolefin
Color
White
Temp. Range
-67 Degrees to 275 Degrees F
Min. Shrink Temp.
194 Degrees F
Shrink Tubing I.D. Before Shrinking
1/2 in
Number of Labels per Row
4
Label Application
Cable & Wire Marking
Number of Sides
1
Label Property
Flammability, Fluid Resistance, Harsh Environments, Military Grade
Number of Labels
2
Resistance Properties
Military Grade
Flammability Rating
VW-1
Number of Labels per Roll
2000
Print Technology
Thermal Transfer
Product Class
Signs, Labels & Identification

Description

ThermTrans, Heatshrink Tubing, Mil Grade Polyolefin, 0.50" W x .84" H, White, 2000 pieces

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

Explore more products