This item is Discontinued.

Panduit Heat Shrink Label, 3:1 I.D. Shrink Ratio, White, 1.65 in H050X165H1T

This item is Discontinued.

Panduit

Heat Shrink Label, 3:1 I.D. Shrink Ratio, White, 1.65 in (Discontinued)

Mfr # H050X165H1T
Zoro # G2779125
UPC # 7498303988
Country of Origin United States
Category Shrink Tubing
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H050X165H1T
Zoro #
G2779125
UPC #
7498303988
Country of Origin
United States

Dimensions

Length
1.65 in
Use with Wire Size
4 AWG to 500 MCM
Width
0.5 in
Height
1.65 in
Overall Height (In.)
1.65
Overall Width (mm)
12.7
Overall Width (In.)
0.5
Overall Height (mm)
41.9
Minimum Cable Diameter (In.)
0.33
Label Height
1 21/32"
Label Width
1/2"
Label Diameter
1/2"
Use With Wire Size
4 to 500 MCM

Details

Item
Heat Shrink Label
Shrink Ratio
3:1
Material
Polyolefin
Color
White
Temp. Range
-67° to 275°F
Min. Shrink Temp.
194°F
Shrink Tubing I.D. Before Shrinking
1/2 in
Label Property
Flammability, Fluid Resistance, Harsh Environments, Military Grade
Flammability Rating
VW-1
Number of Labels per Row
4
Number of Sides
1
Label Application
Cable & Wire Marking
Resistance Properties
Military Grade
Number of Labels
1
Number of Labels per Roll
1000
Print Technology
Thermal Transfer
Product Class
Signs, Labels & Identification

Description

ThermTrans, Heatshrink Tubing, Mil Grade Polyolefin, 0.50" W x 1.65" H, White, 1000 pieces

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews