This item is Discontinued.

Panduit Heat Shrink Label, 3:1 I.D. Shrink Ratio, Yellow, 0.64 in H100X064H2T

This item is Discontinued.

Panduit

Heat Shrink Label, 3:1 I.D. Shrink Ratio, Yellow, 0.64 in (Discontinued)

Mfr # H100X064H2T
Zoro # G2785845
UPC # 7498352261
Country of Origin United States
Category Shrink Tubing
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H100X064H2T
Zoro #
G2785845
UPC #
7498352261
Country of Origin
United States

Dimensions

Length
0.64 in
Use with Wire Size
12 to 6 AWG
Width
1 in
Height
0.64 in
Overall Height (mm)
16.3
Overall Height (In.)
0.64
Overall Width (mm)
25.4
Overall Width (In.)
1
Minimum Cable Diameter (In.)
0.13
Label Width
1"
Label Height
41/64"
Label Diameter
3/8"
Label Length
41/64"
Use With Wire Size
45266

Details

Item
Heat Shrink Label
Shrink Ratio
3:1
Material
Polyolefin
Color
Yellow
Temp. Range
-67° to 275°F
Min. Shrink Temp.
194°F
Shrink Tubing I.D. Before Shrinking
0.38 in
Label Property
Flammability, Fluid Resistance, Harsh Environments, Military Grade
Label Application
Cable & Wire Marking
Resistance Properties
Military Grade
Number of Labels
1
Flammability Rating
VW-1
Number of Labels per Row
2
Number of Sides
1
Print Technology
Thermal Transfer
Number of Labels per Roll
100
Product Class
Signs, Labels & Identification

Description

ThermTrans, Heatshrink Tubing, Mil Grade Polyolefin, 1.00" W x .64" H, Yellow, 1000 pieces

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.