This item is Discontinued.

This item is Discontinued.
Heat Shrink Label, 3:1 I.D. Shrink Ratio, Yellow, 0.84 in (Discontinued)
Mfr #
H100X084H2T
Zoro #
G2799294
UPC # 7498352270
Country of Origin United States
Category Shrink Tubing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H100X084H2T
- Zoro #
- G2799294
- UPC #
- 7498352270
- Country of Origin
- United States
- Item
- Heat Shrink Label
- Shrink Ratio
- 3:1
- Material
- Polyolefin
- Color
- Yellow
- Temp. Range
- -67° to 275°F
- Min. Shrink Temp.
- 194°F
- Shrink Tubing I.D. Before Shrinking
- 1/2 in
- Number of Labels per Row
- 2
- Flammability Rating
- VW-1
- Label Property
- Flammability, Fluid Resistance, Harsh Environments, Military Grade
- Number of Sides
- 1
- Label Application
- Cable & Wire Marking
- Number of Labels
- 1
- Resistance Properties
- Military Grade
- Print Technology
- Thermal Transfer
- Number of Labels per Roll
- 100
- Product Class
- Signs, Labels & Identification
Description
ThermTrans, Heatshrink Tubing, Mil Grade Polyolefin, 1.00" W x .84" H, Yellow, 1000 pieces