This item is Discontinued.

Panduit Heat Shrink Label, 3:1 I.D. Shrink Ratio, Yellow, 1.65 in H100X165H2T

This item is Discontinued.

Panduit

Heat Shrink Label, 3:1 I.D. Shrink Ratio, Yellow, 1.65 in (Discontinued)

Mfr # H100X165H2T
Zoro # G2802539
UPC # 7498352278
Country of Origin United States
Category Shrink Tubing
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H100X165H2T
Zoro #
G2802539
UPC #
7498352278
Country of Origin
United States

Dimensions

Length
1.65 in
Use with Wire Size
4 AWG to 500 MCM
Width
1 in
Height
1.65 in
Minimum Cable Diameter (In.)
0.33
Overall Width (mm)
25.4
Overall Height (mm)
41.9
Overall Width (In.)
1
Overall Height (In.)
1.65
Label Width
1"
Label Length
1 21/32"
Label Diameter
1"
Label Height
1 21/32"
Use With Wire Size
4 to 500 MCM

Details

Item
Heat Shrink Label
Shrink Ratio
3:1
Material
Polyolefin
Color
Yellow
Temp. Range
-67° to 275°F
Min. Shrink Temp.
194°F
Shrink Tubing I.D. Before Shrinking
1 in
Flammability Rating
VW-1
Number of Sides
1
Number of Labels per Row
2
Label Application
Cable & Wire Marking
Resistance Properties
Military Grade
Label Property
Flammability, Fluid Resistance, Harsh Environments, Military Grade
Number of Labels
500
Number of Labels per Roll
500
Print Technology
Thermal Transfer
Product Class
Signs, Labels & Identification

Description

ThermTrans, Heatshrink Tubing, Mil Grade Polyolefin, 1.00" W x 1.65" H, Yellow, 500 pieces

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.