This item is Discontinued.

Panduit Heat Shrink Label, 3:1 I.D. Shrink Ratio, Yellow, 0.34 in H150X034H2T

This item is Discontinued.

Panduit

Heat Shrink Label, 3:1 I.D. Shrink Ratio, Yellow, 0.34 in (Discontinued)

Mfr # H150X034H2T
Zoro # G2803598
UPC # 7498309268
Country of Origin United States
Category Shrink Tubing
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H150X034H2T
Zoro #
G2803598
UPC #
7498309268
Country of Origin
United States

Dimensions

Length
0.34 in
Use with Wire Size
18 to 12 AWG
Width
1.5 in
Height
0.34 in
Overall Width (In.)
1.5
Overall Height (mm)
8.6
Minimum Cable Diameter (In.)
0.06
Overall Height (In.)
0.34
Overall Width (mm)
38.1
Label Width
1 1/2"
Label Diameter
3/16"
Label Height
11/32"
Use With Wire Size
18 to 12 AWG

Details

Item
Heat Shrink Label
Shrink Ratio
3:1
Material
Polyolefin
Color
Yellow
Temp. Range
-67° to 275°F
Min. Shrink Temp.
194°F
Shrink Tubing I.D. Before Shrinking
0.19 in
Number of Sides
1
Label Property
Flammability, Fluid Resistance, Harsh Environments, Military Grade
Label Application
Cable & Wire Marking
Flammability Rating
VW-1
Resistance Properties
Military Grade
Number of Labels
500
Number of Labels per Row
1
Number of Labels per Roll
500
Print Technology
Thermal Transfer
Product Class
Signs, Labels & Identification

Description

ThermTrans, Heatshrink Tubing, Mil Grade Polyolefin, 1.50" W x .34" H, Yellow, 500 pieces

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.