Heat Shrink Label, 3:1 I.D. Shrink Ratio, 1/4 in I.D. Before Shrinking, Yellow, 0.44 in, 500 PK

  • Mfr # H150X044H2T
  • Zoro # G2803878
product price: 
$
443.99
/ea
Free Shipping & Returns

Key Features

Shrink Ratio
3:1
Material
Polyolefin
Color
Yellow
Length
0.44 in
Use with Wire Size
16 to 10 AWG
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H150X044H2T
Zoro #
G2803878
UPC #
7498309272
Country of Origin
United States

Dimensions

Length
0.44 in
Use with Wire Size
16 to 10 AWG
Width
1.5 in
Height
0.44 in
Minimum Cable Diameter (In.)
0.08
Overall Width (In.)
1.5
Overall Height (mm)
11.2
Overall Width (mm)
38.1
Overall Height (In.)
0.44
Label Diameter
1/4"
Label Width
1 1/2"
Label Height
7/16"
Use With Wire Size
16 to 10 AWG

Details

Item
Heat Shrink Label
Shrink Ratio
3:1
Material
Polyolefin
Color
Yellow
Temp. Range
-67 Degrees to 275 Degrees F
Min. Shrink Temp.
194 Degrees F
Shrink Tubing I.D. Before Shrinking
1/4 in
Flammability Rating
VW-1
Label Application
Cable & Wire Marking
Number of Labels
500
Label Property
Flammability, Fluid Resistance, Harsh Environments, Military Grade
Resistance Properties
Military Grade
Number of Labels per Row
1
Number of Sides
1
Print Technology
Thermal Transfer
Number of Labels per Roll
500
Product Class
Signs, Labels & Identification

Description

ThermTrans, Heatshrink Tubing, Mil Grade Polyolefin, 1.50" W x .44" H, Yellow, 500 pieces

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.