Shop PANDUIT

Heat Shrink Label, 3:1 I.D. Shrink Ratio, Yellow, 0.34 in, 500 PK

  • Mfr # H200X034H2T
  • Zoro # G2790754

product price: 
$
373.99
/ea
Free Shipping & Returns

Key Features

Shrink Ratio
3:1
Material
Polyolefin
Color
Yellow
Length
0.34 in
Use with Wire Size
18 to 12 AWG
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H200X034H2T
Zoro #
G2790754
UPC #
7498352599
Country of Origin
United States

Dimensions

Length
0.34 in
Use with Wire Size
18 to 12 AWG
Width
2 in
Height
0.34 in
Overall Width (In.)
2
Overall Height (In.)
0.34
Overall Height (mm)
8.6
Overall Width (mm)
50.8
Label Diameter
3/16"
Label Length
21/64"
Label Width
2"
Label Height
11/32"
Use With Wire Size
18 to 12 AWG

Details

Item
Heat Shrink Label
Shrink Ratio
3:1
Material
Polyolefin
Color
Yellow
Temp. Range
-67 Degrees to 275 Degrees F
Min. Shrink Temp.
194 Degrees F
Shrink Tubing I.D. Before Shrinking
0.19 in
Number of Labels
500
Label Property
Flammability, Fluid Resistance, Harsh Environments, Military Grade
Label Application
Cable & Wire Marking
Number of Sides
1
Flammability Rating
VW-1
Number of Labels per Row
1
Resistance Properties
Military Grade
Number of Labels per Roll
500
Printable
Yes
Print Technology
Thermal Transfer
Product Class
Signs, Labels & Identification

Description

ThermTrans, Heatshrink Tubing, Mil Grade Polyolefin, 2.00" W x .34" H, Yellow, 500 pieces

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.