Shop PANDUIT

Heat Shrink Label, 3:1 I.D. Shrink Ratio, Black, 0.64 in

  • Mfr # H200X064H3T
  • Zoro # G2775029

product price: 
$
741.99
/ea
Free Shipping & Returns

Key Features

Shrink Ratio
3:1
Material
Polyolefin
Color
Black
Length
0.64 in
Use with Wire Size
12 to 6 AWG
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H200X064H3T
Zoro #
G2775029
UPC #
7498301513
Country of Origin
United States

Dimensions

Length
0.64 in
Use with Wire Size
12 to 6 AWG
Width
2 in
Height
0.64 in
Overall Width (mm)
50.8
Minimum Cable Diameter (In.)
0.13
Overall Height (In.)
0.64
Overall Height (mm)
16.3
Overall Width (In.)
2
Use With Wire Size
45266

Details

Item
Heat Shrink Label
Shrink Ratio
3:1
Material
Polyolefin
Color
Black
Temp. Range
-67 Degrees to 275 Degrees F
Min. Shrink Temp.
194 Degrees F
Shrink Tubing I.D. Before Shrinking
0.38 in
Label Application
Cable & Wire Marking
Number of Labels per Row
1
Label Property
Flammability, Fluid Resistance, Harsh Environments, Military Grade
Number of Labels
500
Flammability Rating
VW-1
Printer Type
Thermal Transfer
Resistance Properties
Military Grade
Number of Sides
1
Product Class
Signs, Labels & Identification

Description

ThermTrans, Heatshrink Tubing, Mil Grade Polyolefin, 2.00" W x .64" H, Black, 500 pieces

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.