Heat Shrink Label, 3:1 I.D. Shrink Ratio, Yellow, 1.65 in

  • Mfr # H200X165H2T
  • Zoro # G2756320
product price: 
$
554.99
/ea
Free Shipping & Returns

Key Features

Shrink Ratio
3:1
Material
Polyolefin
Color
Yellow
Length
1.65 in
Use with Wire Size
4 AWG to 500 MCM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H200X165H2T
Zoro #
G2756320
UPC #
7498352678
Country of Origin
United States

Dimensions

Length
1.65 in
Use with Wire Size
4 AWG to 500 MCM
Width
2 in
Height
1.65 in
Minimum Cable Diameter (In.)
0.33
Overall Width (In.)
2
Overall Width (mm)
50.8
Overall Height (mm)
41.9
Overall Height (In.)
1.65
Label Length
1 21/32"
Label Height
1 21/32"
Label Diameter
1"
Label Width
2"
Use With Wire Size
4 to 500 MCM

Details

Item
Heat Shrink Label
Shrink Ratio
3:1
Material
Polyolefin
Color
Yellow
Temp. Range
-67 Degrees to 275 Degrees F
Min. Shrink Temp.
194 Degrees F
Shrink Tubing I.D. Before Shrinking
1 in
Number of Sides
1
Number of Labels per Row
1
Flammability Rating
VW-1
Resistance Properties
Military Grade
Number of Labels
250
Label Property
Flammability, Fluid Resistance, Harsh Environments, Military Grade
Label Application
Cable & Wire Marking
Number of Labels per Roll
500
Print Technology
Thermal Transfer
Printable
Yes
Product Class
Signs, Labels & Identification

Description

ThermTrans, Heatshrink Tubing, Mil Grade Polyolefin, 2.00" W x 1.65" H, Yellow, 250 pieces

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.