Heat Shrink Label, 3:1 I.D. Shrink Ratio, White, 2.4 in

  • Mfr # H200X240H1T
  • Zoro # G0423891
product price: 
$
244.99
/ea
Free Shipping & Returns

Key Features

Shrink Ratio
3:1
Material
Polyolefin
Color
White
Length
2.4 in
Use with Wire Size
1 AWG to 1000 MCM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H200X240H1T
Zoro #
G0423891
UPC #
7498373060
Country of Origin
United States

Dimensions

Length
2.4 in
Use with Wire Size
1 AWG to 1000 MCM
Width
2 in
Height
2.4 in
Overall Height (In.)
2.4
Overall Width (mm)
50.8
Overall Height (mm)
61
Overall Width (In.)
2
Label Diameter
1 1/2"
Label Height
2 2/5"
Label Width
2"
Use With Wire Size
1 to 1000 MCM

Details

Item
Heat Shrink Label
Shrink Ratio
3:1
Material
Polyolefin
Color
White
Temp. Range
-67 Degrees to 275 Degrees F
Min. Shrink Temp.
194 Degrees F
Shrink Tubing I.D. Before Shrinking
1.5 in
Flammability Rating
VW-1
Label Property
Flammability, Fluid Resistance, Harsh Environments, Military Grade
Number of Labels
100
Number of Labels per Row
1
Label Application
Cable & Wire Marking
Resistance Properties
Military Grade
Number of Sides
1
Print Technology
Thermal Transfer
Printable
Yes
Number of Labels per Roll
100
Product Class
Signs, Labels & Identification

Description

Tt,Heat-Shrinktubing,2.0 In.x2.4 In.,Wh,100 pc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.