Shop PANDUIT
See all product information
Create Account
Heat Shrink Label, 3:1 I.D. Shrink Ratio, White, 0.34 in
- Mfr # H050X034H1T
- Zoro # G0415692
product price:Â
$
423.99
/ea
Free Shipping & Returns
Key Features
Shrink Ratio
3:1
Material
Polyolefin
Color
White
Length
0.34 in
Use with Wire Size
18 to 12 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H050X034H1T
- Zoro #
- G0415692
- UPC #
- 7498351850
- Country of Origin
- United States
- Item
- Heat Shrink Label
- Shrink Ratio
- 3:1
- Material
- Polyolefin
- Color
- White
- Temp. Range
- -67 Degrees to 275 Degrees F
- Min. Shrink Temp.
- 194 Degrees F
- Shrink Tubing I.D. Before Shrinking
- 0.19 in
- Label Application
- Cable & Wire Marking
- Label Property
- Flammability, Fluid Resistance, Harsh Environments, Military Grade
- Flammability Rating
- VW-1
- Number of Sides
- 1
- Number of Labels
- 2000
- Resistance Properties
- Military Grade
- Number of Labels per Row
- 4
- Print Technology
- Thermal Transfer
- Number of Labels per Roll
- 2000
- Product Class
- Signs, Labels & Identification
Description
Tt,Heatshrink,.5 In.x.34 In.,.19 In.dia,Wh,2000pc
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.