Shop PANDUIT
See all product information
Create Account
Heat Shrink Label, 3:1 I.D. Shrink Ratio, Yellow, 1/4 in
- Mfr # H100X025H2T
- Zoro # G0420303
product price:Â
$
322.99
/ea
Free Shipping & Returns
Key Features
Shrink Ratio
3:1
Material
Polyolefin
Color
Yellow
Length
1/4 in
Use with Wire Size
18 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H100X025H2T
- Zoro #
- G0420303
- UPC #
- 7498351867
- Country of Origin
- United States
- Item
- Heat Shrink Label
- Shrink Ratio
- 3:1
- Material
- Polyolefin
- Color
- Yellow
- Temp. Range
- -67 Degrees to 275 Degrees F
- Min. Shrink Temp.
- 194 Degrees F
- Shrink Tubing I.D. Before Shrinking
- 0.13 in
- Flammability Rating
- VW-1
- Number of Labels
- 1
- Number of Sides
- 1
- Label Property
- Flammability, Fluid Resistance, Harsh Environments, Military Grade
- Number of Labels per Row
- 2
- Resistance Properties
- Military Grade
- Label Application
- Cable & Wire Marking
- Number of Labels per Roll
- 100
- Print Technology
- Thermal Transfer
- Product Class
- Labels, Markers & Printers
Description
Tt,Hs,Tubing,1.00 In. x .25 In.h,Yl,1000 Pcs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.