Shop PANDUIT
See all product information
Create Account
Ring Terminal, 1/2 in Stud Size, 3/0 AWG, Bare Insulated, Bare, 100 PK
- Mfr # S3/0-12R-C
- Zoro # G2802119
product price:Â
$
347.99
/pk of 100, $3.48/ea
Free Shipping & Returns
Key Features
Terminal Shape
Ring
Insulation Color
Bare
Insulation Coverage
None
Insulation Type
Bare
Contact Material
Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3/0-12R-C
- Zoro #
- G2802119
- UPC #
- 7498360047
- Country of Origin
- Mexico
- Item
- Ring Terminal
- Terminal Shape
- Ring
- Insulation Color
- Bare
- Insulation Coverage
- None
- Insulation Type
- Bare
- Contact Material
- Copper
- Seam
- Seamless Tubular
- Finish
- Tinned
- Connector Plating
- Tin
- Termination Style
- Crimp Termination Only
- Maximum Voltage
- 35 kV
- Standards
- CSA certified C22.2 No. 65-13, UL Listed to 486A-486B File #E52164
- Maximum Operating Temperature
- 90 Degrees C
Dimensions
- Maximum Wire Size
- 3/0 AWG
- Stud Size
- 1/2 in
- Overall Length
- 2.3 in
- Width
- 0.96 in
- Tongue Width
- 0.96 in
- Minimum Wire Size
- 3/0 AWG
Description
Tubular Ring Terminal, non-insulated, 3/0 AWG, 1/2 stud size
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.