Shop PANDUIT
See all product information
Create Account
Wraparound Label, White, Vinyl, 1 in W
- Mfr # R100X225V1C
- Zoro # G0790927
product price:Â
$
90.99
/ea
Sold in multiples of 10 for $909.90
Key Features
Application
Cable and Wire
Label Color
White
Printer Series Compatibility
LS8E, LS8EQ
Label Material
Vinyl
Label Media Format
Precut Roll
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R100X225V1C
- Zoro #
- G0790927
- UPC #
- 007498321945
- Country of Origin
- China
Dimensions
- Width
- 1 in
- Length
- 2 1/4"
- Printable Portion Height
- 3/4 in
- Printable Portion Width
- 1 in
- Minimum Wire Diameter
- 0.28 in
- Maximum Wire Diameter
- 0.39 in
- Label Height
- 2 1/4 in
- Label Width
- 1 in
- Roll Width
- 1 in
Description
Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Material Properties Not Applicable, Label Material Vinyl, Label Color White, Label Finish Matte, Label Height 2 1/4 in, Label Width 1 in, Number of Labels Included 75, Compatible Mfr Part Number LS8E, LS8EQ, Compatible Grainger Part Number 376T35, 376T37, Recommended Ribbon Not Applicable, Printer Series Compatibility LS8E, LS8EQ, Maximum Wire Diameter 0.39 in, Minimum Wire Diameter 0.28 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.