Shop PANDUIT
See all product information
Create Account
Cable Clip, 1/2 in Bundle Dia., Natural, 1000 PK
- Mfr # VWS50100-M
- Zoro # G2789494
product price:Â
$
315.99
/pk of 1000, $0.32/ea
Free Shipping & Returns
Key Features
Material
Nylon 6/6
Clamp Color
Natural
Max. Bundle Dia.
1/2 in
Mounting Method
Push
Length
1.71 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VWS50100-M
- Zoro #
- G2789494
- UPC #
- 7498307362
- Country of Origin
- United States
- Item
- Cable Clip
- Material
- Nylon 6/6
- Clamp Color
- Natural
- Mounting Method
- Push
- Color
- Natural
- Clamp Material
- Nylon 6/6
- Application
- Vertical Wire Saddle
- Environment
- Indoor
Description
Vertical Wire Saddle, .50" x 1.00" (12.70mm x 25.40mm) Bundle, Natural
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.