Shop PANDUIT
See all product information
Create Account
Base Wiring Duct, Type G, Wide Slot, White, 2" x 4" x 1' (6-Pack), Adhesive
Mfr # G2X4WH6-A
Zoro # G0419859
product price:Â
$
79.29
/pk of 6, $13.22/ea
Key Features
Material
Lead-Free PVC
Length
72"
Height
4"
Cover Part Number
C2WH6
Measurement System
Imperial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G2X4WH6-A
- Zoro #
- G0419859
- UPC #
- 7498354728
- Country of Origin
- United States
Dimensions
- Length
- 72"
- Width
- 2"
- Height
- 4"
- Overall Height (In.)
- 4.1
- Overall Width (mm)
- 57.2
- Overall Length (m)
- 1.8
- Overall Width (In.)
- 2.25
- Slot Width (In.)
- 0.31
- Overall Length (ft.)
- 6
- Overall Height (mm)
- 104.1
- Slot Width (mm)
- 7.9
Description
W Slot Adh Duct,Pvc,2x4x6 ft.,Wh,PK6, Package Quantity 6
- •DISCLAIMER: This "6 Pack" actually ships as (1) 6ft piece and is priced per ft.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov