Shop PANDUIT
See all product information
Create Account
Base Wiring Duct, Type G, Wide Slot, Intrinsic Blue, 1.5" x 2" x 1' (6-Pack)
- Mfr # G1.5X2IB6
- Zoro # G507479504
product price:Â
$
51.95
/pk of 6, $8.66/ea
Key Features
Color
Intrinsic Blue
Material
Lead-Free PVC
Includes
Base Only
Fill Material
Lead-Free PVC
Application
Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G1.5X2IB6
- Zoro #
- G507479504
- UPC #
- 7498301785
- Country of Origin
- United States
- Item
- Base Wiring Duct, Type G, Wide Slot
- Color
- Intrinsic Blue
- Material
- Lead-Free PVC
- Includes
- Base Only
- Fill Material
- Lead-Free PVC
- Application
- Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
- Wiring Duct Type
- G
- Cover Part Number
- C1.5IB6
- Wiring Duct Style
- Wide Slot Wiring Duct
- Measurement System
- Imperial
- Product Type
- Base Wiring Duct
- Mount Method
- Mounting Holes
- Flammability Rating
- UL94 V-0
- Product Class
- Wire Routing, Management & Protection
Description
Wide Finger With Flush Cover
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.