Base Wiring Duct, Type G, Wide Slot, Black, 1" x 1" x 1' (6-Pack)
- Mfr # G1X1BL6
- Zoro # G0421800
product price:Â
$
31.69
/pk of 6, $5.28/ea
Key Features
Color
Black
Material
Lead-Free PVC
Width
1"
Overall Length (ft.)
6
Slot Width (In.)
0.31
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G1X1BL6
- Zoro #
- G0421800
- UPC #
- 7498363914
- Country of Origin
- United States
Dimensions
- Width
- 1"
- Height
- 1"
- Overall Length (ft.)
- 6
- Slot Width (In.)
- 0.31
- Slot Width (mm)
- 7.9
- Overall Height (In.)
- 1.12
- Overall Width (In.)
- 1.25
- Overall Length (m)
- 1.8
- Overall Height (mm)
- 28.4
- Overall Width (mm)
- 32
- Depth
- 72"
- Overall Length
- 1.8 m
Description
Panduct® type G wide slot wiring duct, 1 W x 1 H, 6' length, PVC, black.
- •DISCLAIMER: This "6 Pack" actually ships as (1) 6ft piece and is priced per ft.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.