Base Wiring Duct, Type G, Wide Slot, Intrinsic Blue, 1" x 4" x 1' (6-Pack)
- Mfr # G1X4IB6
- Zoro # G0426560
product price:Â
$
73.89
/pk of 6, $12.32/ea
Key Features
Color
Intrinsic Blue
Material
Lead-Free PVC
Length
72"
Includes
Base ONly
Application
Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G1X4IB6
- Zoro #
- G0426560
- UPC #
- 7498301788
- Country of Origin
- United States
Dimensions
- Length
- 72"
- Width
- 1"
- Height
- 4"
- Overall Length
- 5 m
- Overall Height (In.)
- 4.1
- Slot Width (mm)
- 7.9
- Overall Length (ft.)
- 6
- Overall Width (In.)
- 1.25
- Overall Length (m)
- 1.8
- Overall Height (mm)
- 104.1
- Overall Width (mm)
- 32
- Slot Width (In.)
- 0.31
Description
Panduct® type G wide slot wiring duct, 1 W x 4 H, 6' length, PVC, intrinsic blue.
- •DISCLAIMER: This "6 Pack" actually ships as (1) 6ft piece and is priced per ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.