Shop PANDUIT
See all product information
Create Account
Base Wiring Duct, Type G, Wide Slot, Intrinsic Blue, 2" x 3" x 1' (6-Pack)
- Mfr # G2X3IB6
- Zoro # G0425781
product price:Â
$
65.55
/pk of 6, $10.92/ea
Key Features
Color
Intrinsic Blue
Material
Lead-Free PVC
Length
72"
Includes
Base Only
Overall Length
1.8 m
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G2X3IB6
- Zoro #
- G0425781
- UPC #
- 7498361963
- Country of Origin
- United States
- Item
- Base Wiring Duct, Type G, Wide Slot
- Color
- Intrinsic Blue
- Material
- Lead-Free PVC
- Includes
- Base Only
- Application
- Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
- Wiring Duct Style
- Wide Slot Wiring Duct
- Flammability Rating
- UL94 V-0
- Cover Part Number
- C2IB6
- Measurement System
- Imperial
- Product Type
- Base Wiring Duct
- Mount Method
- Mounting Holes
- Wiring Duct Type
- G
- Product Name
- Cable Guide Wiring Duct
- Product Material
- Polyvinyl Chloride (PVC)
- Cable Manager Type
- Wiring Duct
- Product Color
- Intrinsic Blue
- Product Class
- Wire Routing, Management & Protection
Dimensions
- Length
- 72"
- Width
- 2"
- Height
- 3"
- Overall Length
- 1.8 m
- Overall Height (mm)
- 79.2
- Overall Length (m)
- 1.8
- Overall Height (In.)
- 3.12
- Slot Width (mm)
- 7.9
- Overall Length (ft.)
- 6
- Slot Width (In.)
- 0.31
- Overall Width (In.)
- 2.25
- Overall Width (mm)
- 57.2
Description
Panduct® type G wide slot wiring duct, 2 W x 3 H, 6' length, PVC, intrinsic blue.
- •DISCLAIMER: This "6 Pack" actually ships as (1) 6ft piece and is priced per ft.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.