Shop PANDUIT
See all product information
Create Account
Base Wiring Duct, Type G, Wide Slot, Intrinsic Blue, 2" x 4" x 1' (6-Pack)
Mfr # G2X4IB6
Zoro # G0415945
product price:Â
$
71.99
/pk 6, $12.00/ea
Key Features
Color
Intrinsic Blue
Material
Lead-Free PVC
Length
72"
Includes
Base Only
Overall Length
1.8 m
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G2X4IB6
- Zoro #
- G0415945
- UPC #
- 7498366216
- Country of Origin
- United States
Dimensions
- Length
- 72"
- Width
- 2"
- Height
- 4"
- Overall Length
- 1.8 m
- Overall Length (ft.)
- 6
- Overall Width (mm)
- 57.2
- Slot Width (In.)
- 0.31
- Slot Width (mm)
- 7.9
- Overall Length (m)
- 1.8
- Overall Width (In.)
- 2.25
- Overall Height (In.)
- 4.1
- Overall Height (mm)
- 104.1
Description
Wide Slot Duct,Pvc,2x4x6 ft.,Ib,PK6, Package Quantity 6
- •DISCLAIMER: This "6 Pack" actually ships as (1) 6ft piece and is priced per ft.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.