Shop PANDUIT
See all product information
Create Account
Base Wiring Duct, Type G, Wide Slot, Light Gray, 0.75" x 2" x 1' (6-Pack)
- Mfr # G.75X2LG6
- Zoro # G0415771
product price:Â
$
46.45
/pk 6, $7.74/ea
Key Features
Color
Light Gray
Material
Lead-Free PVC
Length
6"
Measurement System
Imperial
Application
Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G.75X2LG6
- Zoro #
- G0415771
- UPC #
- 7498363902
- Country of Origin
- United States
- Item
- Base Wiring Duct, Type G, Wide Slot
- Color
- Light Gray
- Material
- Lead-Free PVC
- Measurement System
- Imperial
- Application
- Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
- Cover Part Number
- C.75LG6
- Flammability Rating
- UL94V-0
- Mount Method
- Mounting Holes
- Wiring Duct Style
- Wide Slot Wiring Duct
- Product Type
- Base Wiring Duct
- Wiring Duct Type
- G
- Includes
- Base Only
- Cable Manager Type
- Cable Duct
- Product Material
- Polyvinyl Chloride (PVC)
- Product Line
- Panduct
- Product Color
- Light Gray
- Product Name
- 6ft Panduct Type G - Wide Slot Wiring Duct
- Additional Information
- Thickness: 0.08 inch, Mounting Holes: On Centerline
- Certifications & Standards
- RoHS, CSA, UL94V-0, CE
- Product Class
- Wiring Duct & Duct Covers
Description
Wide Slot Duct,Pvc,.75x2x6 ft.,Lg,PK6, Package Quantity 6
- •DISCLAIMER: This "6 Pack" actually ships as (1) 6ft piece and is priced per ft.