Shop PANDUIT
See all product information
Create Account
Base Wiring Duct, Type G, Wide Slot, White, 0.75" x 2" x 1' (6-Pack)
- Mfr # G.75X2WH6
- Zoro # G0415622
product price:Â
$
45.35
/pk 6, $7.56/ea
Key Features
Color
White
Material
Lead-Free PVC
Length
72"
Includes
Wiring Duct Base
Overall Length
1.8 m
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G.75X2WH6
- Zoro #
- G0415622
- UPC #
- 7498363903
- Country of Origin
- United States
- Item
- Base Wiring Duct, Type G, Wide Slot
- Color
- White
- Material
- Lead-Free PVC
- Includes
- Wiring Duct Base
- Application
- Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
- Wiring Duct Type
- G
- Wiring Duct Style
- Wide Slot Wiring Duct
- Cover Part Number
- C.75WH6
- Flammability Rating
- UL94 V-0
- Product Type
- Base Wiring Duct
- Mount Method
- Mounting Holes
- Measurement System
- Imperial
- Product Color
- White
- Cable Manager Type
- Wiring Duct
- Product Name
- Cable Guide Wiring Duct
- Product Material
- Polyvinyl Chloride (PVC)
- Product Class
- Wire Routing, Management & Protection
Description
Panduct® type G wide slot wiring duct, .75 W x 2 H, 6' length, PVC, white.
- •DISCLAIMER: This "6 Pack" actually ships as (1) 6ft piece and is priced per ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.