This item is Discontinued.
This item is Discontinued.
Wire Clip, NOVAL Accessory, Nylon 6.6 (Discontinued)
Mfr #
VWS3775-M
Zoro #
G0795711
UPC # 7498307360
Country of Origin United States
Category Electrical Box Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VWS3775-M
- Zoro #
- G0795711
- UPC #
- 7498307360
- Country of Origin
- United States
Dimensions
- Width
- 0.57 in
- Length
- 1.36 in
- Overall Length
- 1.43 in
- Maximum Bundle Diameter (mm)
- 9.5
- Maximum Bundle Diameter (In.)
- 0.375
Details
- Item
- Wire Clip
- Material
- Nylon 6.6
- Color
- Natural
- Application
- Vertical Wire Saddle
Description
Wire Clip,.37"x0.75" Bundle,White,Package Quantity 1000
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.