Shop All Wire Ducts
Panduit
Wire Duct Cover, Flush, White, 3.25Wx0.37D
Mfr # C3WH6-F
Zoro # G0424636
$19.55
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Flush
- Color White
- For Use With 3 in Wiring Duct
- Material PVC
- Length 72 in
Product Information
- Brand Panduit
- MFR # C3WH6-F
- Zoro # G0424636
- UPC # 074983004638
- Country of Origin United States
- Category Wire Ducts
Dimensions
Length | 72 in |
Width | 3 1/4 in |
Height | 0.37" |
Length (Straight Wireway) | 6 ft |
For Nominal Duct Width | 3 in |
Compatible Duct Width (mm) | 76.2 |
Overall Width (In.) | 3.25 |
Compatible Duct Width (In.) | 3 |
Overall Length (m) | 1.8 |
Overall Height (mm) | 9.4 |
Overall Length (ft.) | 6 |
Overall Width (mm) | 82.6 |
Overall Height (In.) | 0.37 |
Details
Description
Wiring Duct Cover, Material PVC, For Nominal Duct Width 3 in, Length 72 in, For Use With 3 in Wiring Duct, Color White, Width 3 1/4 in, Mounting Style Flush, Standards CE Compliant, CSA Certified, RoHS, UL Recognition
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Rod, Aluminum, 33-3/4 In. (9049A61)
- CDN Heavy Duty Mechanical Timer (MT1)
- KMC Cable Clamp, 4" dia., 3/4" W, PK5 (COV6513Z1)
- OMRON Industrial Snap Action Switch, Hinge Roller, Lever Actuator, SPDT, 20A @ 480V AC Contact Rating (A-20GV2-B7-K)
- PANDUIT Wire Duct, Hinging Cover, Gray, L 6 Ft (HS2X3LG6NM)
- PANDUIT Wire Duct, Narrow Slot, Gray, 2.25 W x 3 D (F2X3LG6)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.26 W x 3 D (F1X3LG6)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.26 W x 2 D (F1X2LG6)
- PANDUIT Wire Duct, Wide Slot, White, 3.25 W x 4 D (G3X4WH6)
- PANDUIT Wire Duct, Wide Slot, White, 2.25 W x 4 D (G2X4WH6)
- PANDUIT Wire Duct, Wide Slot, Gray, 4.25 W x 4 D (G4X4LG6)
- Panduit Wire Ducts