Shop All Wire Ducts
Panduit
Wire Duct Cover, Hinging, Gray, L 6 Ft
Mfr # HC1.5LG6
Zoro # G1060272
product price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Hinged
- For Use With 1 1/2 in Wiring Duct
- Color Gray
- Material PVC
- Length 72 in
Product Information
- Brand Panduit
- MFR # HC1.5LG6
- Zoro # G1060272
- UPC # 074983138524
- Country of Origin United States
- Category Wire Ducts
Dimensions
Length | 72 in |
Width | 1 7/8 in |
Length (Straight Wireway) | 6 ft |
For Nominal Duct Width | 1 1/2 in |
Overall Height (mm) | 11.2 |
Overall Width (mm) | 48 |
Overall Height (In.) | 0.44 |
Compatible Duct Width (In.) | 1.5 |
Overall Length (m) | 1.8 |
Overall Length (ft.) | 6 |
Overall Width (In.) | 1.89 |
Compatible Duct Width (mm) | 38.1 |
Details
Description
Wiring Duct Cover, Material PVC, For Nominal Duct Width 1 1/2 in, Length 72 in, For Use With 1 1/2 in Wiring Duct, Color Gray, Width 1 7/8 in, Mounting Style Hinged, Standards CE Compliant, CSA Certified, UL 94V-0, RoHS, UL Recognition
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 10m, Single (7628)
- CARLING TECHNOLOGIES Rocker Switch, SPST, 2 Connections (TIGA54-6S-BL-NBL)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 20 in W, 12 in D, 12, 3R, 4, Hinged (N4122420123PTC)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Hand-Auto., Black (9001KN240)
- PANDUIT Wire Duct Cover, Flush, White, 1.26Wx0.35D (C1WH6-F)
- PANDUIT Wire Duct, Hinging Cover, White, L 6 Ft (HS1.5X3WH6NM)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.75 W x 4 D (F1.5X4LG6)
- PANDUIT Wire Duct, Wide Slot, Gray, 4.25 W x 3 D (G4X3LG6)
- PANDUIT Wire Duct, Narrow Slot, Gray, 2.25 W x 2 D (F2X2LG6-A)
- PANDUIT Wire Duct, Narrow Slot, White, 1.26 W x 1 D (F1X1WH6)
- PANDUIT Wire Duct Cover, Hinging, White, L 6 Ft (HC4WH6)
- Panduit Wire Ducts