This item is Discontinued.

Panduit Wire Duct, Narrow Slot, Gray, 1.75 W x 3 D F1.5X3LG6-A

This item is Discontinued.

Panduit

Wire Duct, Narrow Slot, Gray, 1.75 W x 3 D (Discontinued)

Mfr # F1.5X3LG6-A
Zoro # G0394922
UPC # 074983338252
Country of Origin United States
Category Wire Ducts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F1.5X3LG6-A
Zoro #
G0394922
UPC #
074983338252
Country of Origin
United States

Dimensions

Length
72 in
Width
1 3/4 in
Height
3 1/8 in
Slot Height
2.1 in
Slot Width
0.2 in
Length (Straight Wireway)
6 ft
Nominal Width
1 1/2 in
Nominal Height
3 in
Overall Height (In.)
3.12
Overall Width (In.)
1.75
Slot Width (mm)
5
Overall Length (m)
1.8
Overall Width (mm)
44.5
Slot Width (In.)
0.2
Overall Length (ft.)
6
Overall Height (mm)
79.2

Details

Item
Wiring Duct
Mounting Style
Screw Mount/Adhesive Back
Wall Type
Narrow Slot
Color
Gray
Material
Lead-Free PVC
Slot-to-Slot Centerline
1/2 in
Standards
CE Compliant, RoHS, UL Listed
Compatible Cover Style
Snap-On
Wiring Duct Type
F
Measurement System
Imperial
Cover Part Number
C1.5LG6
Application
Narrow slot/finger design provides more slots to fit the spacing of high-density terminal block applications
Mount Method
Mounting Holes with Adhesive
Product Type
Base Wiring Duct
Note
Adhesive tape is not meant for permanent mounting of wiring duct. One mounting hole on each end will be exposed for permanent mounting with fasteners. For best results, wiring duct should be applied to clean, dry, grease-free surfaces. We recommend the surface be cleaned prior to wiring duct installation
Wiring Duct Style
Narrow Slot Wiring Duct
Includes
Base Only
Flammability Rating
UL94 V-0
Certifications & Standards
</li> </ul>CSA</li><li>UL Recognized</li><li>CE</li><li>UL94V-0</li><li>RoHS</li></ul>
Product Color
Light Gray
Product Line
Panduct
Cable Manager Type
Cable Duct
Product Name
6 ft Panduct Type F - Narrow Slot Wiring Duct
Additional Information
Thickness: 0.10"
Product Material
Polyvinyl Chloride (PVC)
Sub Brand
Panduct®
Standards Met
RoHS Compliant, UL Recognized, CE Compliant
Shell Material
Lead-Free PVC
Wire Color
Gray

Description

Wiring Duct, Wall Type Narrow Slot, Width 1 3/4 in, Height 3 1/8 in, Slot Width 0.2 in, Material Lead-Free PVC, Color Gray, Mounting Style Screw Mount/Adhesive Back, Length 72 in, Slot Height 2.1 in, Slot-to-Slot Centerline 1/2 in, Standards CE Compliant, RoHS, UL Listed, Compatible Cover Style Snap-On, Nominal Height 3 in, Nominal Width 1 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.