This item is Discontinued.

Panduit Wire Duct, Narrow Slot, Gray, 2.25 W x 3 D F2X3LG6

This item is Discontinued.

Panduit

Wire Duct, Narrow Slot, Gray, 2.25 W x 3 D (Discontinued)

Mfr # F2X3LG6
Zoro # G1184084
UPC # 074983375578
Country of Origin United States
Category Wire Ducts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F2X3LG6
Zoro #
G1184084
UPC #
074983375578
Country of Origin
United States
Item
Wiring Duct
Mounting Style
Screw Mount
Wall Type
Narrow Slot
Color
Gray
Material
Lead-Free PVC
Slot-to-Slot Centerline
1/2 in
Standards
CE Compliant, CSA Certified, NFPA 79-2015 Section 13.3.1, RU Certified, UL 94V-0
Compatible Cover Style
Snap-On
Includes
Base Only
Cover Part Number
C2LG6
Application
Narrow slot/finger design provides more slots to fit the spacing of high-density terminal block applications
Product Type
Cable Routing
Wiring Duct Type
F
Measurement System
Imperial
Wiring Duct Style
Narrow Slot Wiring Duct
Flammability Rating
UL94V-0
Mount Method
Mounting Holes
Certifications & Standards
</li> </ul>RoHS</li><li>CSA</li><li>UL94V-0</li><li>CE</li></ul>
Additional Information
</li> </ul>Mounting Hole Spacing: 0.50 inch</li><li>Thickness: 0.10 inch</li></ul>
Product Name
6ft Panduct Type F - Narrow Slot Wiring Duct
Cable Manager Type
Cable Duct
Product Color
Light Gray
Product Material
Polyvinyl Chloride (PVC)
Product Line
Panduct
Sub Brand
Panduct®
Standards Met
RoHS Compliant, UL Recognized, CE Compliant; CSA Approved
Shell Material
Lead-Free PVC
Wire Color
Gray

Dimensions

Length
72 in
Width
2 1/4 in
Height
3 1/8 in
Slot Height
2.1 in
Slot Width
0.2 in
Length (Straight Wireway)
6 ft
Nominal Width
2 in
Nominal Height
3 in
Slot Width (In.)
0.2
Overall Width (mm)
57.2
Overall Length (m)
1.8
Overall Height (In.)
3.14
Slot Width (mm)
5
Overall Height (mm)
79.8
Overall Width (In.)
2.25
Overall Length (ft.)
6

Description

Wiring Duct, Wall Type Narrow Slot, Width 2 1/4 in, Height 3 1/8 in, Slot Width 0.2 in, Material Lead-Free PVC, Color Gray, Mounting Style Screw Mount, Length 72 in, Slot Height 2.1 in, Slot-to-Slot Centerline 1/2 in, Standards CE Compliant, CSA Certified, NFPA 79-2015 Section 13.3.1, RU Certified, UL 94V-0, Compatible Cover Style Snap-On, Nominal Height 3 in, Nominal Width 2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.