This item is Discontinued.

Panduit Wire Duct, Narrow Slot, White, 1.75 W x 4 D F1.5X4WH6

This item is Discontinued.

Panduit

Wire Duct, Narrow Slot, White, 1.75 W x 4 D (Discontinued)

Mfr # F1.5X4WH6
Zoro # G1560334
UPC # 074983375400
Country of Origin United States
Category Wire Ducts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F1.5X4WH6
Zoro #
G1560334
UPC #
074983375400
Country of Origin
United States

Dimensions

Length
72 in
Width
1 3/4 in
Height
4 1/8 in
Slot Height
3.6 in
Slot Width
0.2 in
Length (Straight Wireway)
6 ft
Nominal Width
1 1/2 in
Nominal Height
4 in
Overall Length (ft.)
6
Slot Width (mm)
5
Overall Height (In.)
4.1
Overall Length (m)
1.8
Overall Width (In.)
1.75
Slot Width (In.)
0.2
Overall Width (mm)
44.5
Overall Height (mm)
104.1

Details

Item
Wiring Duct
Mounting Style
Screw Mount
Wall Type
Narrow Slot
Color
White
Material
Lead-Free PVC
Slot-to-Slot Centerline
1/2 in
Standards
CE Compliant, RoHS, UL Listed
Compatible Cover Style
Snap-On
Includes
Base Only
Application
Narrow slot/finger design provides more slots to fit the spacing of high-density terminal block applications
Wiring Duct Type
F
Measurement System
Metric
Flammability Rating
UL94V-0
Mount Method
Mounting Holes
Wiring Duct Style
Narrow Slot Wiring Duct
Product Type
Base Wiring Duct
Cover Part Number
C1.5WH6
Cable Manager Type
Duct
Environmentally Friendly
Yes
Product Name
Panduct Duct
Product Material
Polyvinyl Chloride (PVC)
Product Line
Panduct
Product Color
White
Sub Brand
Panduct®
Standards Met
RoHS Compliant, UL Recognized, CE Compliant; CSA Approved
Shell Material
Lead-Free PVC
Wire Color
White

Description

Wiring Duct, Wall Type Narrow Slot, Width 1 3/4 in, Height 4 1/8 in, Slot Width 0.2 in, Material Lead-Free PVC, Color White, Mounting Style Screw Mount, Length 72 in, Slot Height 3.6 in, Slot-to-Slot Centerline 1/2 in, Standards CE Compliant, RoHS, UL Listed, Compatible Cover Style Snap-On, Nominal Height 4 in, Nominal Width 1 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.