This item is Discontinued.

Panduit Wire Duct, Wide Slot, Gray, 1.75 W x 2.12 D G1.5X2LG6

This item is Discontinued.

Panduit

Wire Duct, Wide Slot, Gray, 1.75 W x 2.12 D (Discontinued)

Mfr # G1.5X2LG6
Zoro # G3333452
UPC # 074983545797
Country of Origin United States
Category Wire Ducts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G1.5X2LG6
Zoro #
G3333452
UPC #
074983545797
Country of Origin
United States
Item
Wiring Duct
Wall Type
Wide Slot
Mounting Style
Screw Mount
Color
Gray
Material
Lead-Free PVC
Slot-to-Slot Centerline
4/5 in
Standards
CE Compliant, CSA Certified, NFPA 79-2015 Section 13.3.1, RU Certified, UL Listed, UL 94V-0
Compatible Cover Style
Snap-On
Product Type
Cable Routing
Flammability Rating
UL94V-0
Cover Part Number
C1.5LG6
Wiring Duct Style
Wide Slot Wiring Duct
Includes
Base Only
Application
Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
Measurement System
Imperial
Wiring Duct Type
G
Mount Method
Mounting Holes
Product Name
6ft Panduct Type G - Wide Slot Wiring Duct
Additional Information
</li> </ul>Thickness: 0.08 inch</li><li>Mounting Holes: On Centerline</li></ul>
Product Line
Panduct
Product Material
Polyvinyl Chloride (PVC)
Certifications & Standards
</li> </ul>RoHS</li><li>CSA</li><li>UL94V-0</li><li>CE</li></ul>
Cable Manager Type
Cable Duct
Product Model
Type G
Product Color
Light Gray
Standards Met
RoHS Compliant, UL Recognized, CE Compliant; CSA Approved
Sub Brand
Panduct®
Shell Material
Lead-Free PVC

Description

Wiring Duct, Wall Type Wide Slot, Width 1 3/4 in, Height 2 1/8 in, Slot Width 0.3 in, Material Lead-Free PVC, Color Gray, Mounting Style Screw Mount, Length 72 in, Slot Height 1.1 in, Slot-to-Slot Centerline 4/5 in, Standards CE Compliant, CSA Certified, NFPA 79-2015 Section 13.3.1, RU Certified, UL Listed, UL 94V-0, Compatible Cover Style Snap-On, Nominal Height 2 in, Nominal Width 1 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.