This item is Discontinued.

Panduit Wire Duct, Wide Slot, Gray, 1.75 W x 4 D G1.5X4LG6

This item is Discontinued.

Panduit

Wire Duct, Wide Slot, Gray, 1.75 W x 4 D (Discontinued)

Mfr # G1.5X4LG6
Zoro # G2731014
UPC # 074983545810
Country of Origin United States
Category Wire Ducts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G1.5X4LG6
Zoro #
G2731014
UPC #
074983545810
Country of Origin
United States

Dimensions

Length
72 in
Width
1 3/4 in
Height
4 1/8 in
Slot Height
3.6 in
Slot Width
0.3 in
Length (Straight Wireway)
6 ft
Nominal Height
4 in
Nominal Width
1 1/2 in
Slot Width (In.)
0.31
Slot Width (mm)
7.9
Overall Width (mm)
44.5
Overall Length (ft.)
6
Overall Width (In.)
1.75
Overall Height (mm)
104.1
Overall Length (m)
1.8
Overall Height (In.)
4.1

Details

Item
Wiring Duct
Mounting Style
Screw Mount
Wall Type
Wide Slot
Color
Gray
Material
Lead-Free PVC
Slot-to-Slot Centerline
1 in
Standards
CE Compliant, CSA Certified, NFPA 79-2015 Section 13.3.1, RU Certified, UL Listed, UL 94V-0
Compatible Cover Style
Snap-On
Wiring Duct Type
G
Includes
Base Only
Application
Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
Wiring Duct Style
Wide Slot Wiring Duct
Flammability Rating
UL94V-0
Mount Method
Mounting Holes
Measurement System
Imperial
Cover Part Number
C1.5LG6
Product Type
Base Wiring Duct
Product Color
Light Gray
Product Name
6ft Panduct Type G - Wide Slot Wiring Duct
Certifications & Standards
</li> </ul>RoHS</li><li>CSA</li><li>CE</li><li>UL94V-0</li></ul>
Product Model
Type G
Product Material
Polyvinyl Chloride (PVC)
Cable Manager Type
Cable Duct
Product Line
Panduct
Additional Information
</li> </ul>Thickness: 0.11 inch</li><li>Mounting Holes: On Centerline</li></ul>
Standards Met
RoHS Compliant, UL Recognized, CE Compliant; CSA Approved
Sub Brand
Panduct®
Shell Material
Lead-Free PVC

Description

Wiring Duct, Wall Type Wide Slot, Width 1 3/4 in, Height 4 1/8 in, Slot Width 0.3 in, Material Lead-Free PVC, Color Gray, Mounting Style Screw Mount, Length 72 in, Slot Height 3.6 in, Slot-to-Slot Centerline 1 in, Standards CE Compliant, CSA Certified, NFPA 79-2015 Section 13.3.1, RU Certified, UL Listed, UL 94V-0, Compatible Cover Style Snap-On, Nominal Height 4 in, Nominal Width 1 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.