This item is Discontinued.

Panduit Wire Duct, Wide Slot, Gray, 2.25 W x 2 D G2X2LG6

This item is Discontinued.

Panduit

Wire Duct, Wide Slot, Gray, 2.25 W x 2 D (Discontinued)

Mfr # G2X2LG6
Zoro # G0439774
UPC # 074983545834
Country of Origin United States
Category Wire Ducts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G2X2LG6
Zoro #
G0439774
UPC #
074983545834
Country of Origin
United States

Dimensions

Length
72 in
Width
2 1/4 in
Height
2 1/8 in
Slot Height
1.1 in
Slot Width
0.3 in
Length (Straight Wireway)
6 ft
Nominal Width
2 in
Nominal Height
2 in
Slot Width (In.)
0.31
Overall Length (ft.)
6
Overall Length (m)
1.8
Slot Width (mm)
7.9
Overall Height (In.)
2.12
Overall Width (In.)
2.25
Overall Width (mm)
57.2
Overall Height (mm)
53.8

Details

Item
Wiring Duct
Wall Type
Wide Slot
Mounting Style
Screw Mount
Color
Gray
Material
Lead-Free PVC
Slot-to-Slot Centerline
4/5 in
Standards
CE Compliant, CSA Certified, NFPA 79-2015 Section 13.3.1, RU Certified, UL Listed, UL 94V-0
Compatible Cover Style
Snap-On
Product Type
Base Wiring Duct
Measurement System
Imperial
Wiring Duct Type
G
Mount Method
Mounting Holes
Application
Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
Includes
Base Only
Flammability Rating
UL94V-0
Cover Part Number
C2LG6
Wiring Duct Style
Wide Slot Wiring Duct
Product Line
Panduct
Cable Manager Type
Cable Duct
Product Model
Type G
Product Material
Polyvinyl Chloride (PVC)
Product Name
Panduct Type G Wide Slot Wiring Duct
Product Color
Light Gray
Standards Met
RoHS Compliant, UL Recognized, CE Compliant; CSA Approved
Sub Brand
Panduct®

Description

Wiring Duct, Wall Type Wide Slot, Width 2 1/4 in, Height 2 1/8 in, Slot Width 0.3 in, Material Lead-Free PVC, Color Gray, Mounting Style Screw Mount, Length 72 in, Slot Height 1.1 in, Slot-to-Slot Centerline 4/5 in, Standards CE Compliant, CSA Certified, NFPA 79-2015 Section 13.3.1, RU Certified, UL Listed, UL 94V-0, Compatible Cover Style Snap-On, Nominal Height 2 in, Nominal Width 2 in

Ratings & reviews