This item is Discontinued.

Panduit Wire Duct, Wide Slot, Gray, 2.25 W x 3 D G2X3LG6-A

This item is Discontinued.

Panduit

Wire Duct, Wide Slot, Gray, 2.25 W x 3 D (Discontinued)

Mfr # G2X3LG6-A
Zoro # G0770235
UPC # 074983546862
Country of Origin United States
Category Wire Ducts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G2X3LG6-A
Zoro #
G0770235
UPC #
074983546862
Country of Origin
United States

Dimensions

Length
72 in
Width
2 1/4 in
Height
3 1/8 in
Slot Height
2.1 in
Slot Width
0.3 in
Length (Straight Wireway)
6 ft
Nominal Height
3 in
Nominal Width
2 in
Overall Width (mm)
57.2
Overall Height (In.)
3.12
Overall Width (In.)
2.25
Overall Length (m)
1.8
Overall Length (ft.)
6
Slot Width (In.)
0.31
Slot Width (mm)
7.9
Overall Height (mm)
79.2

Details

Item
Wiring Duct
Mounting Style
Screw Mount/Adhesive Back
Wall Type
Wide Slot
Color
Gray
Material
Lead-Free PVC
Slot-to-Slot Centerline
1 in
Standards
CE Compliant, RoHS, UL Listed
Compatible Cover Style
Snap-On
Wiring Duct Type
G
Measurement System
Imperial
Application
Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
Mount Method
Mounting Holes with Adhesive
Flammability Rating
UL94V-0
Cover Part Number
C2LG6
Wiring Duct Style
Wide Slot Wiring Duct
Note
Adhesive tape is not meant for permanent mounting of wiring duct. One mounting hole on each end will be exposed for permanent mounting with fasteners. For best results, wiring duct should be applied to clean, dry, grease-free surfaces. We recommend the surface be cleaned prior to wiring duct installation.
Product Type
Base Wiring Duct
Includes
Base Only
Product Line
Panduct
Product Model
Type G
Product Name
6ft Panduct Type G - Wide Slot Wiring Duct
Additional Information
</li> </ul>Thickness: 0.10 inch</li><li>Mounting Holes: 0.5 inch</li></ul>
Product Color
Light Gray
Cable Manager Type
Cable Duct
Certifications & Standards
</li> </ul>RoHS</li><li>CSA</li><li>CE</li><li>UL94V-0</li></ul>
Product Material
Polyvinyl Chloride (PVC)
Sub Brand
Panduct®
Standards Met
RoHS Compliant, UL Recognized, CE Compliant; CSA Approved

Description

Wiring Duct, Wall Type Wide Slot, Width 2 1/4 in, Height 3 1/8 in, Slot Width 0.3 in, Material Lead-Free PVC, Color Gray, Mounting Style Screw Mount/Adhesive Back, Length 72 in, Slot Height 2.1 in, Slot-to-Slot Centerline 1 in, Standards CE Compliant, RoHS, UL Listed, Compatible Cover Style Snap-On, Nominal Height 3 in, Nominal Width 2 in

Ratings & reviews