This item is Discontinued.

Panduit Wire Duct, Wide Slot, Gray, 2.25 W x 4 D G2X4LG6-A

This item is Discontinued.

Panduit

Wire Duct, Wide Slot, Gray, 2.25 W x 4 D (Discontinued)

Mfr # G2X4LG6-A
Zoro # G2867785
UPC # 074983546879
Country of Origin United States
Category Wire Ducts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G2X4LG6-A
Zoro #
G2867785
UPC #
074983546879
Country of Origin
United States

Dimensions

Length
72 in
Width
2 1/4 in
Height
4 1/8 in
Slot Height
3.6 in
Slot Width
0.3 in
Length (Straight Wireway)
6 ft
Nominal Width
2 in
Nominal Height
4 in
Overall Height (mm)
104.1
Slot Width (mm)
7.9
Slot Width (In.)
0.31
Overall Height (In.)
4.1
Overall Length (m)
1.8
Overall Length (ft.)
6
Overall Width (mm)
57.2
Overall Width (In.)
2.25

Details

Item
Wiring Duct
Wall Type
Wide Slot
Mounting Style
Screw Mount/Adhesive Back
Color
Gray
Material
Lead-Free PVC
Slot-to-Slot Centerline
1 in
Standards
CE Compliant, RoHS, UL Listed
Compatible Cover Style
Snap-On
Product Type
Base Wiring Duct
Includes
Wiring Duct Base with Adhesive
Wiring Duct Type
G
Note
Adhesive tape is not meant for permanent mounting of wiring duct. One mounting hole on each end will be exposed for permanent mounting with fasteners. For best results, wiring duct should be applied to clean, dry, grease-free surfaces. We recommend the surface be cleaned prior to wiring duct installation
Mount Method
Mounting Holes with Adhesive
Wiring Duct Style
Wide Slot Wiring Duct
Measurement System
Imperial
Cover Part Number
C2LG6
Application
Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
Flammability Rating
UL94 V-0
Product Material
Polyvinyl Chloride (PVC)
Cable Manager Type
Cable Duct
Product Color
Light Gray
Certifications & Standards
</li> </ul>RoHS</li><li>CSA</li><li>UL94V-0</li><li>CE</li></ul>
Product Model
Type G
Additional Information
</li> </ul>Thickness: 0.11 inch</li><li>Mounting Holes: 0.5 inch</li></ul>
Product Name
6ft Panduct Type G - Wide Slot Wiring Duct
Product Line
Panduct
Standards Met
RoHS Compliant, UL Recognized, CE Compliant
Sub Brand
Panduct®

Description

Wiring Duct, Wall Type Wide Slot, Width 2 1/4 in, Height 4 1/8 in, Slot Width 0.3 in, Material Lead-Free PVC, Color Gray, Mounting Style Screw Mount/Adhesive Back, Length 72 in, Slot Height 3.6 in, Slot-to-Slot Centerline 1 in, Standards CE Compliant, RoHS, UL Listed, Compatible Cover Style Snap-On, Nominal Height 4 in, Nominal Width 2 in

Ratings & reviews