This item is Discontinued.

Panduit Wire Duct, Wide Slot, White, 1.26 W x 1.5 D G1X1.5WH6

This item is Discontinued.

Panduit

Wire Duct, Wide Slot, White, 1.26 W x 1.5 D (Discontinued)

Mfr # G1X1.5WH6
Zoro # G3249215
UPC # 074983545957
Country of Origin United States
Category Wire Ducts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G1X1.5WH6
Zoro #
G3249215
UPC #
074983545957
Country of Origin
United States

Dimensions

Length
72 in
Width
1 1/4 in
Height
1 5/8 in
Slot Height
0.6 in
Slot Width
0.3 in
Length (Straight Wireway)
6 ft
Nominal Height
1 1/2 in
Nominal Width
1 in
Overall Length (m)
1.8
Slot Width (mm)
7.9
Overall Width (mm)
32
Overall Width (In.)
1.25
Overall Length (ft.)
6
Slot Width (In.)
0.31
Overall Height (mm)
41.1
Overall Height (In.)
1.62

Details

Item
Wiring Duct
Mounting Style
Screw Mount
Wall Type
Wide Slot
Color
White
Material
Lead-Free PVC
Slot-to-Slot Centerline
4/5 in
Standards
CE Compliant, RoHS, UL Listed
Compatible Cover Style
Snap-On
Application
Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
Includes
Base Only
Mount Method
Mounting Holes
Wiring Duct Style
Wide Slot Wiring Duct
Cover Part Number
C1WH6
Flammability Rating
UL94V-0
Measurement System
Metric
Wiring Duct Type
G
Product Type
Base Wiring Duct
Product Material
Polyvinyl Chloride (PVC)
Cable Manager Type
Wiring Duct
Product Name
Cable Guide Wiring Duct
Environmentally Friendly
Yes
Product Color
White
Sub Brand
Panduct®
Standards Met
RoHS Compliant, UL Recognized, CE Compliant; CSA Approved
Shell Material
Lead-Free PVC
Wire Color
White

Description

Wiring Duct, Wall Type Wide Slot, Width 1 1/4 in, Height 1 5/8 in, Slot Width 0.3 in, Material Lead-Free PVC, Color White, Mounting Style Screw Mount, Length 72 in, Slot Height 0.6 in, Slot-to-Slot Centerline 4/5 in, Standards CE Compliant, RoHS, UL Listed, Compatible Cover Style Snap-On, Nominal Height 1 1/2 in, Nominal Width 1 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.