This item is Discontinued.

Panduit Wire Duct, Wide Slot, White, 2.25 W x 3 D G2X3WH6

This item is Discontinued.

Panduit

Wire Duct, Wide Slot, White, 2.25 W x 3 D (Discontinued)

Mfr # G2X3WH6
Zoro # G3411125
UPC # 074983546237
Country of Origin United States
Category Wire Ducts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G2X3WH6
Zoro #
G3411125
UPC #
074983546237
Country of Origin
United States

Dimensions

Length
72 in
Width
2 1/4 in
Height
3 1/8 in
Slot Height
2.1 in
Slot Width
0.3 in
Length (Straight Wireway)
6 ft
Nominal Width
2 in
Nominal Height
3 in
Slot Width (In.)
0.31
Slot Width (mm)
7.9
Overall Width (mm)
57.2
Overall Length (m)
1.8
Overall Length (ft.)
6
Overall Height (In.)
3.12
Overall Width (In.)
2.25
Overall Height (mm)
79.2

Details

Item
Wiring Duct
Mounting Style
Screw Mount
Wall Type
Wide Slot
Color
White
Material
Lead-Free PVC
Slot-to-Slot Centerline
1 in
Standards
CE Compliant, RoHS, UL Listed
Compatible Cover Style
Snap-On
Application
Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
Includes
Base Only
Product Type
Cable Routing
Mount Method
Mounting Holes
Cover Part Number
C2WH6
Wiring Duct Type
G
Flammability Rating
UL94V-0
Wiring Duct Style
Wide Slot Wiring Duct
Measurement System
Metric
Cable Manager Type
Wiring Duct
Product Color
White
Product Material
Polyvinyl Chloride (PVC)
Environmentally Friendly
Yes
Product Name
Cable Guide Wiring Duct
Standards Met
RoHS Compliant, UL Recognized, CE Compliant; CSA Approved
Sub Brand
Panduct®

Description

Wiring Duct, Wall Type Wide Slot, Width 2 1/4 in, Height 3 1/8 in, Slot Width 0.3 in, Material Lead-Free PVC, Color White, Mounting Style Screw Mount, Length 72 in, Slot Height 2.1 in, Slot-to-Slot Centerline 1 in, Standards CE Compliant, RoHS, UL Listed, Compatible Cover Style Snap-On, Nominal Height 3 in, Nominal Width 2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.