This item is Discontinued.

Panduit Wire Duct, Wide Slot, White, 3.25 W x 3 D G3X3WH6

This item is Discontinued.

Panduit

Wire Duct, Wide Slot, White, 3.25 W x 3 D (Discontinued)

Mfr # G3X3WH6
Zoro # G1922846
UPC # 074983546275
Country of Origin United States
Category Wire Ducts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G3X3WH6
Zoro #
G1922846
UPC #
074983546275
Country of Origin
United States
Item
Wiring Duct
Mounting Style
Screw Mount
Wall Type
Wide Slot
Color
White
Material
Lead-Free PVC
Slot-to-Slot Centerline
1 in
Standards
CE Compliant, RoHS, UL Listed
Compatible Cover Style
Snap-On
Includes
Base Only
Cover Part Number
C3WH6
Mount Method
Mounting Holes
Flammability Rating
UL94V-0
Wiring Duct Type
G
Application
Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
Product Type
Base Wiring Duct
Wiring Duct Style
Wide Slot Wiring Duct
Measurement System
Metric
Product Model
Type G
Cable Manager Type
Raceway
Product Material
Polyvinyl Chloride (PVC)
Product Color
White
Product Name
Type G Raceway Cable
Environmentally Friendly
Yes
Certifications & Standards
</li> </ul>CE</li><li>CSA</li><li>UL</li></ul>
Sub Brand
Panduct®
Standards Met
RoHS Compliant, UL Recognized, CE Compliant; CSA Approved

Description

Wiring Duct, Wall Type Wide Slot, Width 3 1/4 in, Height 3 1/8 in, Slot Width 0.3 in, Material Lead-Free PVC, Color White, Mounting Style Screw Mount, Length 72 in, Slot Height 2.1 in, Slot-to-Slot Centerline 1 in, Standards CE Compliant, RoHS, UL Listed, Compatible Cover Style Snap-On, Nominal Height 3 in, Nominal Width 3 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.