This item is Discontinued.

This item is Discontinued.
Wire Duct, Wide Slot, White, L 6 Ft (Discontinued)
Mfr #
H2X2WH6
Zoro #
G1514475
UPC # 074983451203
Country of Origin United States
Category Wire Ducts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H2X2WH6
- Zoro #
- G1514475
- UPC #
- 074983451203
- Country of Origin
- United States
Dimensions
- Length
- 72 in
- Width
- 2 3/16 in
- Height
- 1 15/16 in
- Slot Height
- 1.6 in
- Slot Width
- 0.3 in
- Length (Straight Wireway)
- 6 ft
- Nominal Height
- 2 in
- Nominal Width
- 2 in
- Overall Height (In.)
- 1.98
- Slot Width (mm)
- 7.9
- Slot Width (In.)
- 0.31
- Overall Width (mm)
- 55.1
- Overall Width (In.)
- 2.17
- Overall Length (m)
- 1.8
- Overall Height (mm)
- 50.3
- Overall Length (ft.)
- 6
Description
Wiring Duct for Hinged Covers, Wall Type Wide Slot, Width 2 3/16 in, Height 1 15/16 in, Slot Width 0.3 in, Material PVC, Color White, Mounting Style Screw Mount, Length 72 in, Slot Height 1.6 in, Slot-to-Slot Centerline 4/5 in, Standards CE Compliant, CSA Certified, RoHS, UL 94 Flammability Rating of V-0, UL Listed, Compatible Cover Style Hinged, Nominal Height 2 in, Nominal Width 2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.