Shop PANDUIT
See all product information
Create Account
Wire Connector, 10 AWG, 2 V, None Insulation, 200 PK
- Mfr # J318-412-T
- Zoro # G0770487
product price:Â
$
50.15
/pk of 200, $0.25/ea
Key Features
Color
Metallic
Insulation Material
None
Maximum Voltage
2V
Minimum Wire Combination
(3) 18 AWG
Maximum Wire Combination
(4) 12 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J318-412-T
- Zoro #
- G0770487
- UPC #
- 7498384102
- Country of Origin
- Mexico
Dimensions
- Maximum Wire Size
- 10 AWG
- Minimum Wire Size
- 18 AWG
- Length
- 0.37 in
- Overall Length
- 0.37 in
- For Minimum Wire Size - Solid
- 18 AWG
- For Maximum Wire Size - Solid
- 10 AWG
Details
- Item
- Wire Connector
- Color
- Metallic
- Insulation Material
- None
- Maximum Voltage
- 2V
- Minimum Wire Combination
- (3) 18 AWG
- Maximum Wire Combination
- (4) 12 AWG
- Maximum Operating Temperature
- 150 Degrees C
- RoHS Compliant
- Yes
- For Use With
- CT-100, CT-200
- Standards
- UL 486C; CSA C22.2 No 65
- Material
- Steel
- Finish
- Tin Plated
Description
Wire Joint,18-12 AWG,PK200, Package Quantity 200
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.