Shop PANDUIT
See all product information
Create Account
Base Wiring Duct, Type F, Narrow, Light Gray, 5" x 5" x 1' (6-Pack)
- Mfr # F.5X1LG6
- Zoro # G807478368
product price:Â
$
28.75
/pk of 6, $4.79/ea
Key Features
Material
PVC
Overall Length
1.8 m
Includes
Wiring Duct Base
Application
Narrow slot/finger design provides more slots to fit the spacing of high-density terminal block applications
Slot Width (mm)
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F.5X1LG6
- Zoro #
- G807478368
- UPC #
- 7498337483
- Country of Origin
- United States
- Item
- Base Wiring Duct, Type F, Narrow
- Color
- Light Gray
- Material
- PVC
- Includes
- Wiring Duct Base
- Application
- Narrow slot/finger design provides more slots to fit the spacing of high-density terminal block applications
- Mount Method
- Mounting Holes
- Measurement System
- Imperial
- Wiring Duct Type
- F
- Product Type
- Base Wiring Duct
- Wiring Duct Style
- Narrow Slot Wiring Duct
- Cover Part Number
- C.5LG6
- Flammability Rating
- UL94 V-0
- Product Class
- Wire Routing, Management & Protection
Description
Wiring Duct, Narrow Slot, 05x1, Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.