Shop PANDUIT
See all product information
Create Account
Base Wiring Duct, Type F, Narrow, White, 5" x 5" x 1' (6-Pack)
- Mfr # F.5X1WH6
- Zoro # G707478376
product price:Â
$
29.29
/pk 6, $4.88/ea
Key Features
Material
PVC
Application
Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
Includes
Base Only
Overall Length
6 ft
Overall Height (In.)
1.06
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F.5X1WH6
- Zoro #
- G707478376
- UPC #
- 7498337482
- Country of Origin
- United States
- Item
- Base Wiring Duct, Type F, Narrow
- Color
- White
- Material
- PVC
- Application
- Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
- Includes
- Base Only
- Measurement System
- Imperial
- Mount Method
- Mounting Holes
- Flammability Rating
- UL94 V-0
- Wiring Duct Type
- F
- Cover Part Number
- C.5WH6
- Wiring Duct Style
- Narrow Slot Wiring Duct
- Product Type
- Base Wiring Duct
- Product Class
- Wire Routing, Management & Protection
Description
Wiring Duct, Narrow Slot, 05x1, White