Shop PANDUIT
See all product information
Create Account
Base Wiring Duct, Type F, Narrow, White, 0.75" x 0.75" x 1' (6-Pack)
- Mfr # F.75X.75WH6
- Zoro # G307478370
product price:Â
$
33.65
/pk of 6, $5.61/ea
Key Features
Material
PVC
Application
Narrow slot/finger design provides more slots to fit the spacing of high-density terminal block applications
Overall Length
1.8 m
Includes
Base Only
Cover Part Number
C.75WH6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F.75X.75WH6
- Zoro #
- G307478370
- UPC #
- 7498337488
- Country of Origin
- United States
- Item
- Base Wiring Duct, Type F, Narrow
- Color
- White
- Material
- PVC
- Application
- Narrow slot/finger design provides more slots to fit the spacing of high-density terminal block applications
- Includes
- Base Only
- Cover Part Number
- C.75WH6
- Product Type
- Base Wiring Duct
- Wiring Duct Style
- Narrow Slot Wiring Duct
- Flammability Rating
- UL94 V-0
- Wiring Duct Type
- F
- Mount Method
- Mounting Holes
- Measurement System
- Imperial
- Product Class
- Wire Routing, Management & Protection
Description
Wiring Duct, Narrow Slot, 075x075, White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.